Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH Replacement for Ultra Tech UT1270 + 12V Charger
Mfr # ML7-12CHRGR6
Zoro # G500828736
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12CHRGR6
- Zoro # G500828736
- UPC # 730052266450
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12 Volt Charger
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Junction Box, Aluminum, Charcoal, 5 5/32inL (VT-TJB08-B)
- FELLOWES Pro Series Freestanding Dual Horizontal Monitor Arm, up to 32"/17 lbs (8043701)
- CREST HEALTHCARE EconoCall Call Cord, 10' Cord, 1/4" Phone Plug (7700W-10)
- OTTERBOX Commuter Case For Samsung Galaxy S24 , Run Wildflower (77-94506)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces Polaris 570 ACE, ACE SP 2020 (MAX3941434)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Power Max YTX7A-BS (MAX3969407)
- MIGHTY MAX BATTERY Altronix AL175ULX 12V, 9Ah Lead Acid Battery (ML9-1213511111)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB - 2 Pack (ML22-12GELMP2612)
- MIGHTY MAX BATTERY 12-Volt U1 320 CCA Rechargable NB Terminal Sealed Lead Acid Battery (ML-U1-CCAHR)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ritar RT12120 (ML15-12374941)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH GEL BATTERY REPLACEMENT FOR POWER SPORT BATTERY (YTX4L-BSGEL5)
- Mighty Max Battery Sealed Lead Acid Batteries