Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2Ah Battery Replaces Streamlight E-Flood LiteBox HL - 2 Pack
Mfr # ML7-12MP2368113046485
Zoro # G100787167
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368113046485
- Zoro # G100787167
- UPC # 730052472691
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Replacement Battery for Panasonic KX-TG2302B Cordless Phone (BATT-104)
- SCHLAGE ELECTRONICS Card Reader (KP 643E)
- SENIX 58 Volt Max* Lithium-ion Battery Charger (CHX5)
- VERBATIM Pocket Card Reader, USB 2.0, Black, PC/Mac (VER97709)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Intellipower ital PS612 (MAX3960946)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SUA3000 (ML18-1221141142)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 10 Pack (ML7-12MP103612512751110)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery For Kaddy E-Caddy Golf Cart (ML100-123)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware (MAX3516945)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 - 4PK (MAX3968513)
- Mighty Max Battery Sealed Lead Acid Batteries