Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2Ah Battery Replacement for Streamlight E-Flood LiteBox HL
Mfr # ML7-121911182
Zoro # G600510968
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911182
- Zoro # G600510968
- UPC # 730052482409
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- DANTONA Dantona COM-FRSX2 4.8V & 1100 mAh Replacement Nickel Metal Hydride Battery for Chatter Box FRS X2 Family Radio Systems (COM-FRSX2)
- DURACELL Battery Lthm 3V 123 12Pk (037506)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For MK Electric Mobility Scooter, Wheelchair (MAX3496975)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 36ah Enduring CB36-12, CB-36-12 (ML35-12660)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for 12 Volt Mighty Wheelz 4x4 - 4 Pack (ML9-12MP49151129708)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Douglas Guardian DG12-12 (ML15-1272)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for NPP NP6-4Ah (ML4-645104109)
- MIGHTY MAX BATTERY YTX14-BS Battery for Piaggio 500 MP3 500 2008-2013 (YTX14-BS199)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Merits Vision Sport P326A 2 Pack (ML35-12GELMP235)
- Mighty Max Battery Sealed Lead Acid Batteries