Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH Battery Replacement for Sola S3K2U2200-5 + 12V 1Amp Charger
Mfr # ML7-12CHCOMBO3362
Zoro # G300790707
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12CHCOMBO3362
- Zoro # G300790707
- UPC # 730052694819
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12 Volt Charger
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- ILC Replacement For Battery Charger 18650 Charger (18650:)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Pride Mobility BATLIQ1017 - 2 Pack (ML35-12GELMP2487)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5600 Power Supply (ML7-1219111113353)
- MIGHTY MAX BATTERY 12V 11AH 210CCA GEL Battery for Honda 600 FSC600 Silver Wing 2002-2012 (YTZ12SGEL14)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix SMP10PM12P16 4 Pack (ML9-12MP49136)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery MANCO 5051 L 50CC 06 (YTX5L-BS21120)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Power Kingdom PS8-12-F2 (ML9-12241517)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Leoch LPX12-20 (MAX3943807)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Leoch DJW12-7.2 (ML7-1219112063)
- Mighty Max Battery Sealed Lead Acid Batteries