Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH Battery for TRIPLITE SMX750SLT, SU2200RTXL2U - 2 Pack
Mfr # ML7-12MP2368113046118
Zoro # G700789691
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368113046118
- Zoro # G700789691
- UPC # 730052461855
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH A20 Wireless Headset Gen2 Ps (939-001876)
- C2G 6Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28851)
- TRIPP LITE Cisco Serial Console Rollover Adapter (M/F) - Rj45 To Rj45, Shielded, (N034-001-SH)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha VX700XTCD XTC Deluxe 1998 (YTX24HL-BSGEL61)
- MIGHTY MAX BATTERY 12V 7.2Ah Battery Replaces Streamlight E-Flood LiteBox HL - 2 Pack (ML7-12MP2368113046485)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Adventure Power UB9A-A (YB9A-A57)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Leoch LPX12-20 (MAX3943807)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 8 Pack (ML7-12MP8314)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Leoch LPX12-20 (MAX3943828)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 10 Pack (ML4-6MP1082512429385)
- Mighty Max Battery Sealed Lead Acid Batteries