Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH Battery for Rotech E8 Control Panel + 12V Charger
Mfr # ML7-12CHCOMBO2791
Zoro # G800790306
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12CHCOMBO2791
- Zoro # G800790306
- UPC # 730052283280
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12 Volt Charger
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Medical Battery (MED-72300)
- DURACELL Specialty Alkaline Battery, N, 1.5V, PK2 (MN9100B2PK)
- KENSINGTON Trackball Mouse, Corded, Optical, Black (K64325)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replaces Multiquip Portable Welder 180A - 2 Pack (ML15-12MP24110570159)
- MIGHTY MAX BATTERY 12V 35Ah Deep Cycle Solar Battery Also Replaces 33Ah 34Ah 36Ah (ML35-12690)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Phantom Power BT-6V-5A - 3 Pack (ML4-6MP3889974372)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Replacement Battery compatible with Honda Fits All Brands Kawasaki OEM K86 - 2PK (MAX4004468)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Deka ETX16L, ETX20L Battery (YTX20L-BS76)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for E-TON 90 All models 2013 (YTZ7S1301)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Fire Lite Alarm PS-121000 (ML100-13274)
- Mighty Max Battery Sealed Lead Acid Batteries