Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH Battery for Lowrance Universal Portable Fishfinder - 2 Pack
Mfr # ML7-12MP2368113046122
Zoro # G100789659
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368113046122
- Zoro # G100789659
- UPC # 730052466188
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 9-36V In, 48V 17W GigE 802.3af PoE, DCDC (TP-DCDC-1248GD)
- MONOPRICE Mini 4-port USB 3.0 Travel Hub (24260)
- AIDATA CORP CO LTD Aidata USA ISP302WG 3rd Generation iPad Stand - White/Gray (ISP302WG)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Zeus PC1.2-6 (ML1.3-6167)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Power Sonic PS-1270 - 4 Pack (ML8-12MP416143109572)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement Battery for Excel U-1 (MAX3950521)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement APC SU420NET UPS Battery (ML8-121131)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Jump-N-Carry JNC770 (MAX3943831)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12GELMP2559)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for Honda CT70 2013-2016 (YTX4L-BS156237)
- Mighty Max Battery Sealed Lead Acid Batteries