Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH Battery for Liftmaster CSW24V Swing Gate Opener - 2 Pack
Mfr # ML7-12MP2368113046352
Zoro # G700783712
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP2368113046352
- Zoro # G700783712
- UPC # 730052464948
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SEL DMU 6-4.5 - 10 Pack (ML4-6MP1082512429467)
- ILC Replacement for Neuton CE5 Electric Mower 10ah Battery (CE5 ELECTRIC MOWER 10AH BATTERY NEUTON)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- SPECO TECHNOLOGIES BNC Video Cable, 6 Ft. (BB6)
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- MIGHTY MAX BATTERY 12V 75Ah Battery Replacement for Permobil C500 Stander Wheelchair (MAX3903873)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Kawasaki 1200 ZG1200 Voyager XII 86-03 (YTX24HL-BS10)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki KVF KFX 700 Brute Force Prairie VN800 XQ (YTX14-BS295)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable GEL Sealed Lead Acid Battery (ML18-12GEL)
- MIGHTY MAX BATTERY YTX14-BS Replaces Harley-Davidson V-Rod Destroyer 06 With 12V 2A Charger (MAX3869437)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement SLA Battery for JOHNLITE SL-0096 - 6 Pack (ML4-6MP68725)
- Mighty Max Battery Sealed Lead Acid Batteries