Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 7.2AH Battery for Cobra CJ 50 Jump Starter + 12V Charger
Mfr # ML7-12CHCOMBO228
Zoro # G500785251
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12CHCOMBO228
- Zoro # G500785251
- UPC # 730052526189
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12 Volt Charger
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 2U BRUSHED RACK Panel (BRP2UBK)
- ECO4LIFE 1080p indoor IP camera (SC-RIPC-8C)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- BATTERY CLERK AJC Duracell DURA12-7F Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191169)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 6 PACK (ML4-6MP687210427436)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Motobatt MBU1-35 (MAX3949371)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat EXT Dlx (EFI) 1997-1998 (YTX24HL-BS30)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 8 Pack (ML7-12MP831747936)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for GOAL ZERO YETI 150 SOLAR GENERATOR (ML15-123726)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for CSB HC1228W, CSB HRL1234W (ML9-12241347)
- UPG Sealed Lead Acid Battery, 2 V, 300Ah, UB23000, I8 Internal Thread Terminal, AGM type (45798)
- Mighty Max Battery Sealed Lead Acid Batteries