Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 6AH Replaces Honda Ruckus Elite Metropolitan Yamaha Vino E-Ton
Mfr # YTZ7SGEL203
Zoro # G600520738
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 4.50 in
- Depth 2.81 in
- Weight 4.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTZ7SGEL203
- Zoro # G600520738
- UPC # 82481342251
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 4.50 in |
Depth | 2.81 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.41 lbs |
Amperage | 6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ7S GEL is a 12-Volt 6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ7S GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ7S GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Trimline Phone, Ash (205T (AS))
- BATTERY CLERK AJC® SigmasTek SP12-22 SP12-22HR 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-22 SP12-22HR)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for BTX14AH-BS Powersport (YTX14AH1161)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargeable Bttry for Champion Generator 9000 7000 (ML18-122)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Honda CRF250X CRF230F CRF150 Battery (YTX5L-BS211581)
- MIGHTY MAX BATTERY 12V 12AH w/ F2 Terminal Compatible SLA Battery Replaces RT12120 (ML12-12F2518131)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 1996-2002 (YTX14AH1235)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for CSB GP 672 (ML7-61232111112202)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Compatible Replacement for 6FM12 (ML12-12F2235)
- Mighty Max Battery Sealed Lead Acid Batteries