Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 6AH 100CCA GEL Battery for Kawasaki 250 EX250 Ninja 1995-2007
Mfr # YTX7L-BSGEL14
Zoro # G7545696
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BSGEL14
- Zoro # G7545696
- UPC # 759478201760
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX7L-BSGEL is a 12-Volt 6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX7L-BSGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX7L-BSGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- LG ELECTRONICS LG TONE Flex Wireless Headset (HBSXL7)
- YORK FLASH TS COPPER 8""X60' (RESYS0208)
- ICOM Battery Case, For F1000, Lithium Ion, 7.2V (BP279)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for PS-14BS-016 Powersport (YTX14-BS328)
- MIGHTY MAX BATTERY Ml18-12 - 12 Volt 18AH F2 SLA Battery - Pack 2 (ML18-12F2MP2128)
- MIGHTY MAX BATTERY 12V 7Ah SLA Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 4PK (MAX3428397)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Replacement Battery compatible with Honda Fits All Brands Kawasaki OEM K86 - 2PK (MAX4004468)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Compaq T1000 Replacement Battery (ML12-6F289)
- MIGHTY MAX BATTERY 12V 22AH Battery Replacement for Quick Cable Rescue 1800 604053 Jump Start - 2PK (MAX3934924)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah (ML7-12191111111101111177)
- Mighty Max Battery Sealed Lead Acid Batteries