Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 6AH 100CCA GEL Battery for Go Cart ATV Scooter Batteries
Mfr # YTX7L-BSGEL3
Zoro # G7563205
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BSGEL3
- Zoro # G7563205
- UPC # 785123712978
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX7L-BSGEL is a 12-Volt 6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX7L-BSGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX7L-BSGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5'' High Performance Mid-Bass Mid-Range Woofer Driver (PDMR5)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 - 6 Pack (ML4-6MP687228)
- MAXELL CD-RDiscs, 700MB, 48x, Spindle, PK100 (648200)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for 2006-12 Kawasaki Ninja ZX-14 (YTX14-BSGEL61)
- MIGHTY MAX BATTERY 12V 35AH GEL Replaces John Deere Lawn Garden Tractor Riding Mower (ML35-12GEL632)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati Monster 696 796 821 S2R (YT12B-4109)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Dual-Lite 0120803 - 2 Pack (ML7-12MP2368113046750)
- MIGHTY MAX BATTERY YTX14-BS Battery for Piaggio 500 MP3 500 2008-2013 (YTX14-BS199)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Ever Green EPL-80WHS Power System (ML100-12GEL106)
- MIGHTY MAX BATTERY YTX14AH Battery Replacement for Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3870847)
- ILC Replacement for UPG 45966 (45966 UPG)
- Mighty Max Battery Sealed Lead Acid Batteries