Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 6AH 100CCA Battery Replacement for Suzuki RV Van van 125 08-10
Mfr # YTX7L-BSGEL178
Zoro # G300526405
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BSGEL178
- Zoro # G300526405
- UPC # 759478202767
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX7L-BSGEL is a 12-Volt 6 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX7L-BSGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX7L-BSGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 10 Pack (ML4-6MP1082542)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- C-LINE PRODUCTS Quality Video Grade PVC Card, PK100 (89007)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-123138)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for RockFord Fosgate T800-4AD (MAX3513266)
- MIGHTY MAX BATTERY 12V 8Ah Razor Pocket Mod Hello Kitty 15130664 Scooter Battery - 2 Pack (ML8-12MP211613388)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Power Sonic PS-12550 (MAX3903005)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah (ML55-121911180)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces UPS Backup Interstate DCM0035L (ML35-12GEL183)
- ILC Replacement For Trojan, J305GAc (J305G-AC)
- Mighty Max Battery Sealed Lead Acid Batteries