Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 60AH Group 34 SLA Battery For UPS, Standby Power Supply
Mfr # ML-GROUP3447
Zoro # G500495174
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.20 in
- Width 9.84 in
- Depth 6.30 in
- Weight 39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-GROUP3447
- Zoro # G500495174
- UPC # 730052418507
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.20 in |
Width | 9.84 in |
Depth | 6.30 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 39 lbs |
Amperage | 60 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML-GROUP34 12 Volt 60 AH (Maintenance Free) battery which requires no addition of water during the life of the battery. The Mighty Max ML-GROUP34 is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML-GROUP34 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 3.2Ah, UB632, F1 (Faston Tab) Terminal, AGM Type (D5695)
- AIPHONE Intercom (IE-1GD)
- IDENTIPLUS ID Wristband, Adhesive, Red, 1 in. W, PK500 (T2-03)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 10 Pack (ML4-6MP1082543)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Outdo OT10-12 - 3 Pack (ML10-12MP3361134109255)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Boss Buck Large Conversion Kit (ML9-12241141)
- MIGHTY MAX BATTERY YTX9-BS GEL Replacement Battery Compatible with UPlus YTX9-BS (MAX3987378)
- MIGHTY MAX BATTERY YTZ14S 12v 11.2Ah 230CCA Battery for Honda NT700V/VA 2010- 2011 (YTZ14S23)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for HySecurity 12VDC MX000877 (MAX3970780)
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- Mighty Max Battery Sealed Lead Acid Batteries