Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 60AH Group 34 Replacement Battery For Fire Alarm Systems
Mfr # ML-GROUP3487
Zoro # G500496201
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.20 in
- Width 9.84 in
- Depth 6.30 in
- Weight 39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML-GROUP3487
- Zoro # G500496201
- UPC # 730052351279
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.20 in |
Width | 9.84 in |
Depth | 6.30 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 39 lbs |
Amperage | 60 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML-GROUP34 12 Volt 60 AH (Maintenance Free) battery which requires no addition of water during the life of the battery. The Mighty Max ML-GROUP34 is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML-GROUP34 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Steel Monitor Stand, 30 lb. Capacity, Black (ASP30336)
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- MAXELL Silver Oxide Watch Battery SR916SW Low Drain Replaces 373, PK 5 (SR916SW)
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery for Deer Game Feeder Toys Emergency Light (ML4-645912)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces Stealth Cam STC-12BB Battery Box - 2 Pack (ML8-12MP21161331092)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Cyberpower CP1500AVRLCD - 2 Pack (ML9-12MP25112474793)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Zoeller Sump Pump (ML100-13278)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Rescue Pack 2420 Aircraft (ML18-12INT375)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris 500 Ranger 6x6 99 With 12V 4Amp Charger (MAX3946939)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replacement for PTX5L CTX5L High Performance (YTX5L-BS130)
- Mighty Max Battery Sealed Lead Acid Batteries