Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 - 4 Pack
Mfr # ML5-12MP4184252
Zoro # G800787573
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP4184252
- Zoro # G800787573
- UPC # 730052396775
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-27910)
- ILC Replacement for Projection Optics Travel-graph L-101-mm replacement light bulb lamp (TRAVEL-GRAPH L-101-MM PROJECTION OPTICS)
- PYLE Portable Bt Karaoke Speaker System (PWMA335BT.5)
- FELLOWES Mouse Pad with Microban, Navy Blue (5933801)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix SMP10PM12P16 4 Pack (ML9-12MP49136)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces Rhino SLA10-12 T25, SLA 10-12 T25 4 Pack (ML12-12F2MP445851)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Centennial CB6-200 (ML200-648)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116 (ML18-1221165)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 6 Pack (ML7-12MP636171496921738)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 4 Pack (ML22-12MP4164)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere X485 Lawn Tractor Mower (ML-U1-CCAHR540)
- Mighty Max Battery Sealed Lead Acid Batteries