Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah UPS Battery for Topin 12V5AH/20HR
Mfr # ML5-12185
Zoro # G000513798
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12185
- Zoro # G000513798
- UPC # 785123612698
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-195-sw1 (RAM-VB-195-SW1 RAM MOUNTS)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 (ML12-12F2207)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces 48ah BB HR50-12, HR5012 MK ES50-12 (ML55-121911169)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery for Criticare Systems 506 PULSE OX (ML4-6917111111114)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5600 Power Supply (ML7-1219111113353)
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for Power Rite PRB1226 (ML26-12223)
- MIGHTY MAX BATTERY 12V 22AH Sealed Lead Acid Battery for Jump N Carry JNC660 (ML22-12363824)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS (YTX5L-BS211867)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- Mighty Max Battery Sealed Lead Acid Batteries