Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah UPS Backup Battery Replaces Jolt SA1250
Mfr # ML5-12209
Zoro # G900514383
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12209
- Zoro # G900514383
- UPC # 785123612933
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL124)
- MAXELL DVD-RDiscs, 4.7GB, 16x, Spindle, 25, PK25 (638010)
- PLATINUM TOOLS Platinum Tools 180 0614 Ez-RJ45 CAT6 Connectors; 100pcs (180 0614)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Purple, 100pk (101301PU)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 800 Ranger 2012-2014 (YTX30L-BS81)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Lifeline GPL-27T (ML100-12GEL26)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Spy Point BATT-12V With 12V Charger (MAX3943438)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor EcoSmart Metro Electric Scooter (ML9-12101010)
- MIGHTY MAX BATTERY YTX5L-BS GEL 12V 4AH Battery for Yamaha WR250F TTR230E Battery (YTX5L-BSGEL137)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 - 4 Pack (ML18-12MP4167337329)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 10 Pack (ML7-12MP103612512751110)
- Mighty Max Battery Sealed Lead Acid Batteries