Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Replacement Battery with F1 Terminal for DJW12-4.5
Mfr # ML5-12184
Zoro # G7553195
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12184
- Zoro # G7553195
- UPC # 785123767503
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arm Band Badge Holder, PK5 (2XKF7)
- BOGEN Wide Dispersion Reentrant Horn LoudSpkr (KFLDS30T)
- MAKITA 4in Angle Grinder (GA4030)
- PYLE Professional 30W Megaphone/Bullhorn (PMP30)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for ONEAC ONEXBC - 2 Pack (ML10-12MP2311913846134)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery (ML7-612321111111114)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Kinetik APTX14-BS (YTX14-BS318)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Ortho-Kinetics Lark XT (ML35-1242907)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Kid Trax Avigo Quad KT1042TR / KT1051TR (ML7-61232111112203)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement APC BACK-UPS ES BE750BB UPS Battery (ML12-12F220412)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces CyberPower Office Power CPS700AVR - 4 Pack (ML9-12MP49151129784)
- Mighty Max Battery Sealed Lead Acid Batteries