Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Replacement Battery for Casil CA1250 Battery
Mfr # ML5-1226700188
Zoro # G600509573
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-1226700188
- Zoro # G600509573
- UPC # 785123615279
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR WS Adapter, Ground Mech, Aircraft, Hi-Viz (FL6007-WS5 GB)
- SKILLEDPOWER Portable Stereo Sound Bar; Add a Powerful Presentation Speaker to any Laptop Computer (SK7271)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V 7Ah Invivo Research 1500 OMEGA 5000 Battery (MAX3512738)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery for Digital Security BD 712 (ML9-12238111112)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Chloride 100-001-0052 (ML55-12GEL387)
- MIGHTY MAX BATTERY ML5-12 12V 5AH Electric Trailer Brakes Breakaway Kt Rechargeable Bttry (ML5-12131)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Minnkota Trolling Motors (ML100-1210)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for PowerSonic PS-1282S (ML8-12133324)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Powercell PC6120 (ML12-6F300832)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for 6Runner 10 Deluxe Powerchair (ML55-12INT550)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Replacement Battery for Odyssey PC925 (MAX3516920)
- Mighty Max Battery Sealed Lead Acid Batteries