Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replaces Suncast Hose Reel PW100, PWC150 - 9 Pack
Mfr # ML5-12MP924914490522
Zoro # G100788942
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP924914490522
- Zoro # G100788942
- UPC # 635665824601
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 9 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Omron Bat-2000 (BAT-2000 OMRON)
- ILC Replacement for GE Fanuc A98l-0031-0011/l Battery (FANUC A98L-0031-0011/L BATTERY GE)
- MIGHTY MAX BATTERY 4-Volt 4.5 Ah Rechargeable Sealed Lead Acid Battery (ML4.5-4)
- ITT CANNON 030-8587-010 (CB1614P)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery for Aprilia RXV550, SVX550, RXV450 (YTX7L-BS89272)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replacement for Power Sonic PS-12550 (ML55-12INT385)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for ATV Battery KTM XC ATV 450CC 08-'09 (YTX5L-BS211110)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility Jazzy Select GT Replacement Battery (ML35-12696)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for BP650SC (ML10-121531739)
- ILC Replacement For Trojan, T105Agm (T105-AGM)
- Mighty Max Battery Sealed Lead Acid Batteries