Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12
Mfr # ML5-12193
Zoro # G300514228
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12193
- Zoro # G300514228
- UPC # 785123612773
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magellan T300-3 (T300-3 MAGELLAN)
- TRANSCEND INFORMATION Transcend 32Gb Cf Card (133X) (TS32GCF133)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- ILC Replacement for At&t Lt14h504357w Battery (LT14H504357W)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Power Patrol SLA0905, SLA090 (ML4-645103859)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacaement for Tempest TR22-12 - 2 Pack (ML22-12GELMP2660)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Panasonic LC-R064R5P, LC-R064R2P (ML4-645103858)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Mircom FA-102T Fire Alarm Panel + 12V Chargr (ML5-12CHRGR432029)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Pvinergy PVES300 (ML100-12GEL211)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Enduring 6FM17, 6-FM-17 (ML18-12INT662)
- ILC Replacement For Trojan, L16GAc (L16G-AC)
- Mighty Max Battery Sealed Lead Acid Batteries