Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 6 Pack
Mfr # ML5-12MP6602792117
Zoro # G100827559
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP6602792117
- Zoro # G100827559
- UPC # 730052394337
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- WEBOOST Replacement for Tessco 811815029441 (811815029441)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- BRANDX 1' Foot Black/ Silver Dual Female To Single Male Rca ''Y'' Adaptor (XXLYFMSQ)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 4 (ML5-12MP4184810)
- MIGHTY MAX BATTERY 6V 7Ah Battery for Caremaker Homecare ECDAPU CARDIOVENTER DEFIBRILATOR (ML7-61211111)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for APC Smart-UPS 620 (MAX3967786)
- MIGHTY MAX BATTERY 12V 18Ah Replacement Battery for CTX20-BS - 270 CCA (MAX3947232)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Replacement for CYTX24HL-BS, FAYTX24HL, Y50-N18L-A (YTX24HL-BS73)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Apex D5722 (MAX3949257)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Quickie Guardian Aspire F11 Scooter (MAX3555201)
- Mighty Max Battery Sealed Lead Acid Batteries