Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Ultra Tech IM-1240 - 2 Pack
Mfr # ML5-12MP2160713124596
Zoro # G600785212
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP2160713124596
- Zoro # G600785212
- UPC # 29483252409
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- ILC Replacement For DEKA UNIGY 12AVR100ET (12AVR100ET)
- SOFTALK Twisstop Phone Cord, Black (SOF1501)
- SANOXY 5x1 HDMI 5 Port Switch (SANOXY-5x1-HDMI-Box)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for APC SMART UPS BACK RBC 17 Battery - 10PK (MAX3430264)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 10 Pack (ML4-6MP10825111)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 - 10 Pack (ML4-6MP1082512429324)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery (ML4-691827)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Honeywell PWPS12120 + 12V Charger (ML12-12F2CHRGR576)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replaces BikeMaster High Performance BTZ14S 140 (YTZ14S1031)
- BATTERY CLERK AJC® 6V 4.Ah Sealed Lead Acid - AGM - VRLA Battery (AJC BATTERY-6 VOLT 4AH)
- Mighty Max Battery Sealed Lead Acid Batteries