Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Suncast Hose Reel PW100, PWC150
Mfr # ML5-122676555
Zoro # G900516936
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122676555
- Zoro # G900516936
- UPC # 635665783113
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Video Monitor, Portable, 1 Camera Input (HDCM3)
- INVAL Corner TV Stand 50 in. W Espresso Fits TVs Up to 60 in. with Cable Management (MTV-13519)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- ILC Replacement for Sanyo Cr14250se-sp1 (CR14250SE-SP1 SANYO)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for CyberPower CS24U12V-12 - 10 Pack (ML12-12F2MP1038213566499)
- MIGHTY MAX BATTERY YTX12-BS Replacement Battery Compatible with Suzuki GSX1300R, Z Hayabusa 18-20 With 12V 2Amp Charger (MAX4004254)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Yamaha BTY-YTX12-BS-00 (YTX12-BS286)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motorcycle KP7L-BS (YTX7L-BS89440)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Schumacher XP2260 Power Source (ML18-1221141307)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 8 Pack (ML7-12MP8317412)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (2UKH8)
- Mighty Max Battery Sealed Lead Acid Batteries