Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for SigmasTek Power Sonic PS-1250-F1
Mfr # ML5-122676525
Zoro # G300515980
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122676525
- Zoro # G300515980
- UPC # 635665720590
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Pad, Mouse, Raindrop, Ast (31624)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- PROTECT COMPUTER PRODUCTS Dell Pc Keyboard Cover N242F (DL1233-104)
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for APC Smart-UPS 620 (MAX3967786)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Bike Battery Replaces ECO GS12V7AH, GS 12V7AH - 8 Pack (ML8-12MP81993)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Sea-Doo Waverunner Polaris (YTX20L-BSGEL439)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for SLA1116 (ML18-12INT85)
- MIGHTY MAX BATTERY 12V 12AH Replacement for PowerCell PC12120 + 12V Charger (ML12-12F2CHRGR35)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Moultrie Directional Feeder Kit + 6V Charger (ML4-6CHRGR115)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki 140 KLX140, G, L 2020 (YTX7L-BS89454)
- Mighty Max Battery Sealed Lead Acid Batteries