Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for RB1250, 2UKJ3, 2UKJ1, PRB124T
Mfr # ML5-122676559
Zoro # G900517186
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122676559
- Zoro # G900517186
- UPC # 635665783168
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-T54FJ)
- MONOPRICE Wihd 60 GHz HDMI Extender, 30M (16049)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2554)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PTX14-BS, UTX14-BS (YTX14-BSGEL332)
- MIGHTY MAX BATTERY 12V 35A Battery for ActiveCare Wildcat Folding Power Wheelchair 2 Pack (ML35-12MP256915542)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC Back-UPS 500 Battery - 2 Pack (ML8-12MP211639)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley-Davidson FXDWGI Dyna WideGlide 04-06 (YTX20L-BSGEL301)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Pride Victory XL (MAX3937510)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement for U1 ub12350 np-33 dcs-33 u1-34 - 2 Pack (ML35-12INTMP2262)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- Mighty Max Battery Sealed Lead Acid Batteries