Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Leoch DJW12-4.5 - 4 Pack
Mfr # ML5-12MP4184746
Zoro # G100788386
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP4184746
- Zoro # G100788386
- UPC # 635665721726
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1632-5)
- COMMSCOPE Replacement for Commscope 43211a (43211A COMMSCOPE)
- ENERGIZER Coin Cell, 2016, 3V (ECR2016BP)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Kawasaki 1000 KZ1000-P Police 82-01 (YTX20L-BS138)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 6 Pack (ML4-6MP687261)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Sunnyway SW1280-F2 - 4 Pack (ML9-12MP49151129848)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for APC Back-UPS420, 420PRO (ML10-121531931)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32 (ML35-12634)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Toro (WheelHorse) 312-8 12.5HP LawnMower (ML-U1-CCA1138)
- UPG UB12180 18 Lead Acid Battery (86447)
- Mighty Max Battery Sealed Lead Acid Batteries