Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Leoch DJW12-4.5 - 12 Pack
Mfr # ML5-12MP1221813110035492
Zoro # G500822109
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP1221813110035492
- Zoro # G500822109
- UPC # 635665722594
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 12 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR020-010)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- AIDATA Crystal Gel Keyboard Wrist Rest, Green (CGL006G)
- INVID TECH IP Camera, 6W, Color (PAR-P5DRIR28-LC)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Batteryguy Bg-1250f1 (MAX3942813)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for Honda 1200cc GL1200 Gold Wing 1985 (Y50-N18L-A3GEL5)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for E-Wheels EW-36 Mobility (ML18-12INT533)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Tekonsha 1028 Breakaway System - 4 Pack (ML5-12MP4184569)
- MIGHTY MAX BATTERY 12V 75AH GEL Replacement Battery for Werker WKA12-80C-FR (MAX3970844)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Sail 6FM-18 (MAX3943615)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces NP38-12 U1-34 UB12350 (ML35-12374)
- Mighty Max Battery Sealed Lead Acid Batteries