Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Kung Long WP5-12E
Mfr # ML5-122676493
Zoro # G400514647
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122676493
- Zoro # G400514647
- UPC # 635665631421
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Gel Mouse Pads9"X10"Gray (CCS45163)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for EverStart ES4LBS (MAX3952081)
- SCHUMACHER ELECTRIC Schumacher Electric 239804 150-30-6-2A 12V Automatic Wheeled Battery Charger with Engine Start (239804)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC BK500MC UPS (ML8-121169)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for John Deere 3520, 3720 Utility Tractor (ML55-12GEL156)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Schiller America SP-1 Spirometer (ML1.3-12211787)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Backup Battery for High Tech Pet Power Pet Doors (ML1.3-121111111)
- MIGHTY MAX BATTERY 12V 22AH Battery for Golden LiteRider PTC Envy Model GP162 - 2 Pack (ML22-12MP21141114628)
- MIGHTY MAX BATTERY Replacement Battery for Power Patrol SLA1005 12V 1.3Ah (ML1.3-122111111111111)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- Mighty Max Battery Sealed Lead Acid Batteries