Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Genuine KT-1250, KT-1240
Mfr # ML5-122676420
Zoro # G000512722
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122676420
- Zoro # G000512722
- UPC # 82481342848
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- ILC Replacement for Philips Li3s200a Battery (LI3S200A)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for WKDC12-55C/FR-F (ML55-12GEL486)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for O'Reilly 31-5J (MAX3960228)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Scout Boss 4.5 (ML75-12INT3)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery for Wildgame Innovations Feeder Light (ML4-645)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Rescue Pack 2420 Jump Starter (ML18-1221141203)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Vision CP1290, CP 1290 - 8 Pack (ML9-12MP814912371894)
- Mighty Max Battery Sealed Lead Acid Batteries