Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for DURA12-5F - 2 Pack
Mfr # ML5-12MP2160713124585
Zoro # G700784931
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP2160713124585
- Zoro # G700784931
- UPC # 29483252294
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Bruno PWC-2300 FWD (ML35-12GEL345)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Gel Battery Replaces Yuasa Motocross YU-YTX14AHL-BS (YTX14AHLGEL188)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki 300cc KLF300-B Bayou 98 With 12V 2Amp Charger (MAX3835502)
- MIGHTY MAX BATTERY 12V 35Ah Sealed Lead Acid Replacement for Power Patrol Battery (ML35-12704)
- MIGHTY MAX BATTERY 12 Volt 3 Ah 50 CCA GEL Sealed Lead Acid Battery (YTX4L-BSGEL)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Kawasaki JetSki 1500 Ultra310 LX R X 14-20 (YTX20L-BS613)
- MIGHTY MAX BATTERY NEW 12V 10Ah Wheelchair Medical Mobility Battery (ML10-12519)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 6 Pack (ML5-12MP6602792117)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replaces Careline Mini 3 Wheeler MN4630 - 4 Pack (ML15-12MP45314221163)
- Mighty Max Battery Sealed Lead Acid Batteries