Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for Craftsman Garage Door 41A822
Mfr # ML5-122676613
Zoro # G000517987
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122676613
- Zoro # G000517987
- UPC # 29483242233
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- EXELL BATTERY 43pc Essential Batteries Kit 23A L1154 L1131 L936 L626 & Watch Opener (EB-KIT-113)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery (ML22-123136)
- MIGHTY MAX BATTERY 12V 6AH 100CCA GEL Battery for 85 CCA Motorcycle Battery (YTX7L-BSGEL2)
- MIGHTY MAX BATTERY ML26-12 12V 26AH SEALED 12 VOLT DEEP - CYCLE RECHARGEABLE BATTERY (ML26-121)
- MIGHTY MAX BATTERY 12- Volt 6 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX7L-BS)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Enduring 6FM12, 6-DW-12 - 3 Pack (ML12-12F2MP338914053221)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki 300cc KLF300-B Bayou 98 With 12V 2Amp Charger (MAX3835502)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for APC BK650MNP12-12 (MAX3983378)
- Mighty Max Battery Sealed Lead Acid Batteries