Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for CooPower CP12-4.5
Mfr # ML5-122676448
Zoro # G300514167
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122676448
- Zoro # G300514167
- UPC # 82481343142
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Tag, Bluetooth, GPS, Wi-Fi (DCE081)
- MOTOROLA Carry Case, Leather, With Swivel (RLN5385B)
- LISLE CABLE SPLITTER (LI55480)
- 3DCONNEXION SpaceMouse Compact (3DX700059)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Wayne WSS30V Backup Sump Pump (ML75-12GEL366)
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 3 Pack (ML12-12F2MP3389127)
- MIGHTY MAX BATTERY 12V 7A EP1270 EP1280 TC1075 TC1270 IM1270 MX12070 PW1207 KB1270 2 Pack (ML7-12MP2368151)
- MIGHTY MAX BATTERY Replacement Battery for Honda CRF450X 05-09 With 12V 1Amp Charger (MAX3956028)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for EBL GT12080-HG (ML12-12F22982)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Boss Buck 600LB Automatic Feeder (ML7-121911204)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Bright Way Group BW 121000 Z (MAX3944149)
- Mighty Max Battery Sealed Lead Acid Batteries