Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery Replacement for ADT Safewatch Pro 3000EN
Mfr # ML5-122391
Zoro # G900516783
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122391
- Zoro # G900516783
- UPC # 785123613985
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Compact Wireless Bt Stereo Amplifier, PDA4BU (PDA4BU)
- MIDLAND RADIO GMRS Emergency Radio, 5-Watt, 22 Channel (XT511)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replacement Battery for TaoTao YTX7A-BS (MAX3969569)
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- MIGHTY MAX BATTERY 12 Volt 8.6 Ah 190 CCA Rechargeable Sealed Lead Acid Battery (YTZ10S)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH 26058 CB10-12 CE5 CE6 MA 2.0 Lawn Mower Battery (ML10-1241085)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Schumacher DSR 5799000011 Jump Starter - 2PK (MAX3935082)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For Permobil M300 PS Wheelchair (ML-GROUP3410)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces CP0660 GP645 HK-3FM4.5 WP4-6 + 6V Charger (ML4-6CHRGR647154118)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replaces BikeMaster High Performance BTZ14S 140 (YTZ14S1031)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BP4-6 SLA Replacement Battery with F1 Terminal 6 Pack (ML4-6MP6856)
- Mighty Max Battery Sealed Lead Acid Batteries