Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH SLA Battery for Mircom TX3-CX Controll Panel - 12 Pack
Mfr # ML5-12MP12218131100356
Zoro # G300824273
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP12218131100356
- Zoro # G300824273
- UPC # 730052519112
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 12 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Exit Sign Battery (MAX3497486)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- MIGHTY MAX BATTERY 12V 8A Emergency Light Battery for General 01280 CF12V8 WKA128F (ML8-121861111154)
- LG ELECTRONICS 32" Healthcare HDTV, LED Flat Screen, 1080p (32LT572M)
- MIGHTY MAX BATTERY YTX24HL-BS GEL Battery for Harley FLHT Standard 1995-1996 (YTX24HL-BSGEL89)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 (ML7-12191111111101111190)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Pride BATGEL1004 (ML75-12198456)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Bright Way Group BWG 1280 (ML8-1213335392)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1860 18HP Tractor Mower (ML-U1-CCAHR601)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Edwards 17990108, 1661B - 2 Pack (ML4-6MP21910666296)
- BATTERY CLERK AJC® APC SMX1000 12V 7Ah UPS Battery (APC-SMX1000)
- Mighty Max Battery Sealed Lead Acid Batteries