Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah Security Alarm Battery Replaces ELK-1250
Mfr # ML5-12207
Zoro # G300514303
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12207
- Zoro # G300514303
- UPC # 785123612919
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Portable Bluetooth PA Speaker and Microphone System (PPHP844B)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement Battery for D35S (MAX3950368)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery Replacement for Ham Radio (MAX3536687)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 900 RZR 2011-2016 (YTX30L-BS79)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for ShurFlo SRS-600 Backpack Sprayer (ML9-12102456)
- Mighty Max Battery Sealed Lead Acid Batteries