Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah Security Alarm Battery Replaces 4Ah DSC BD4-12
Mfr # ML5-12211
Zoro # G000515129
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12211
- Zoro # G000515129
- UPC # 785123612957
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, LITH44AHA (LITH-44A/HA)
- EVEREADY ENER4PK 3V Lith Battery (2032BP-4)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Arrow Wheel Chair - 2 Pack (ML55-12MP241013917)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 6 Pack (ML4-6MP687213)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Leoch DJW12-4.5 (ML5-122676527)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Energy Power EP-SLA12-12T2 (ML12-12F22738)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6 VOLT 12 AH SLA BATTERY - PACK OF 6 (MAX3931866)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB (ML22-12GEL344)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Kung Long WP1236W (ML9-12241448)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Yamaha 1200 XVZ12 Venture/Royale 83-85 (YTX24HL-BS22)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Leoch LPC12-100 (MAX3960896)
- Mighty Max Battery Sealed Lead Acid Batteries