Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 2 Pack
Mfr # ML5-12MP21607103
Zoro # G500818478
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP21607103
- Zoro # G500818478
- UPC # 730052546613
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC Smart UPS RM 1500 2U - 4 Pack (ML9-12MP49151129334)
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- ILC Replacement for Argus 222r replacement light bulb lamp (222R ARGUS)
- MIGHTY MAX BATTERY 6V 5AH SLA Replacement Battery Compatible with Rayovac 6V HDM - 16PK (MAX3986099)
- MIGHTY MAX BATTERY 12V 5AH Trailer Break Away Kit Battery (ML5-12195)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Trailer Brakes Breakaway Kit + 12V Charger (ML5-12CHRGR431703)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Razor W15120010003 (ML7-1219111904)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM12056 (MAX3948882)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 300 KLF300-C Bayou 300 4x4 89-04 (YTX14AH11)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces Pride Mobility Jazzy 1113 - 2 Pack (ML35-12INTMP26)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Clubrunner Dynamis PowaKaddy Golf Caddy Kart (ML35-12GEL290)
- Mighty Max Battery Sealed Lead Acid Batteries