Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Replaces Schumacher SB 1245-F1 Power Sport + 12V Charger
Mfr # ML5-12CHRGR431798
Zoro # G200814022
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12CHRGR431798
- Zoro # G200814022
- UPC # 635665767021
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Orion-Tr Smart 24/24-17A (400W) Isolated DC-DC charger (ORI242440120)
- CLORE AUTOMOTIVE Clore Automotive Llc BPES6000KE 3000 Peak Amp Battery Booster Pack (BPES6000KE)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 8Ah Big Game Feeder Battery (MAX3512804)
- STANDARD HORIZON Li-Ion Battery Pack f/HX210 (SBR-23LI)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for GS Battery YTX4L-BS Premium AGM Battery (YTX4L-BS111111)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for DURA6-1.3F - 3PK (MAX3942327)
- MIGHTY MAX BATTERY YTX14L-BS Replacement Battery for Motobatt AGM MBYZ16H (MAX3948862)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BS99)
- MIGHTY MAX BATTERY 12 VOLT 10Ah BATTERY (TALL) WITH FASTON-Battery (ML10-12515)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 (ML4-684)
- Mighty Max Battery Sealed Lead Acid Batteries