Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Replaces Hopkins Towing Solutions Breakaway Kit + 12V Charger
Mfr # ML5-12CHRGR431868
Zoro # G200815913
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12CHRGR431868
- Zoro # G200815913
- UPC # 635665767748
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Antenna, Stubby, UHF (KRA-42M)
- DEWALT 6-port Gang Charger for DXFRS300 (DXFRSCH6-300)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Oracle FS645 (MAX3962102)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX16-BSGEL)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 600 YFV600FW Grizzly 1998-2001 (YTX20L-BS174)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 6 Pack (ML9-12MP6113829)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 4 Pack (ML8-12MP41672)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Kung Long WP3-12, WP3.3-12 (ML3-1291880)
- Mighty Max Battery Sealed Lead Acid Batteries