Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah Replacement Battery for Interstate Power Patrol SEC1055
Mfr # ML5-12182
Zoro # G7556905
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12182
- Zoro # G7556905
- UPC # 785123767558
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-WIFINT USB-WIFINT USB 2.0 802.11n Wireless Adapter (USB-WIFINT)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- E-PLEX AA Alkaline Battery, 1 PK (5456000001)
- MTD Battery 12 Volt 2. (725P12367)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 - 6 Pack (ML7-12MP63617111)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery (ML1.3-12211)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For BUELL XB12R Firebolt (04-'08) (YTX14-BS101)
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery compatible with Interstate SRM-24 (MAX3938509)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement for Welch-Allyn 420 Vital Signs Monitor - 4 Pack (ML4-6MP48106100405)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- Mighty Max Battery Sealed Lead Acid Batteries