Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Rechargeable Sealed Lead Acid Battery
Mfr # ML5-12280
Zoro # G300506490
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12280
- Zoro # G300506490
- UPC # 785123612049
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- EXELL BATTERY 26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener (EB-KIT-123)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery (ML7-121911111111011111101)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for '87 Honda Scooters CH150 Elite Battery (YTX9-BS97)
- MIGHTY MAX BATTERY 12V 18AH INT Replacement Battery for AGM SLA1116 (MAX3943748)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP 1500 All Models 1988-1993 (YTX20L-BSGEL176)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Holophane / Surelight M-12 (ML12-6F300791)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Stanley Fatmax 450 Amp Jump Starter (ML18-1221141308)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Kawasaki 1000 ZG1000-A Concours 86-06 (YTX20L-BSGEL138)
- Mighty Max Battery Sealed Lead Acid Batteries