Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah F1 UPS Battery for Belkin Pro F6C325
Mfr # ML5-12288
Zoro # G600507265
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12288
- Zoro # G600507265
- UPC # 785123612186
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM LED Projector With Lens (VPL800)
- POWER UP! Backup Battery 4000mA (193-65640)
- BEA FALCON Motion Sensor, 6.5' to 11.5' Mounting Height, 33' of Cable, Multiple Detection Options, 12 to (10FALCONXL)
- CLARITY Clarity 76593 Photo Phone P300 Amplified Phone (AMER-P300)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Tennant T3 Walk Behind Floor Scrubber (ML110-1285)
- MIGHTY MAX BATTERY 12-Volt 22 Ah Rechargeable GEL Sealed Lead Acid Battery (ML22-12GEL)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Simplex 4010 Fire Alarm (ML18-1221141332)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Pink Corvette Ride-on Toy (ML12-12F22752)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Apex APX12-55 (MAX3944073)
- MIGHTY MAX BATTERY ML3-12 Replacement For Toro Lawn mower # 106-8397 BATTERY-12V 3.4Ah (ML3-1271)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Neuton CE5 POWPS12100 With 12V 1Amp Charger (MAX3831032)
- Mighty Max Battery Sealed Lead Acid Batteries