Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah Compatible Battery for APC Back-UPS BE ES350, BE ES500 UPS
Mfr # ML5-12213
Zoro # G900515120
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12213
- Zoro # G900515120
- UPC # 785123612971
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 30W USB C PPS Car Charger and USB C to USB C Cable, Dark Gray (CC30-CC257363)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, White (KT2-STANDX-WHT)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Exide 9A-A (YB9A-A37)
- MIGHTY MAX BATTERY 12V 10AH HCF Pacelite 735 Scooter Battery (ML10-12580)
- MIGHTY MAX BATTERY 12V 9AH for Razor e200 / e200s / e225 / e300 / e300s / e325 - 2 Pack (ML9-12MP25112472)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for PowerStar PS12-22-212 (MAX3971098)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Pride Jazzy Select Electric Wheelchair (ML35-12313)
- MIGHTY MAX BATTERY YTX16-BS Battery Replacement for Honda XL1000V Varadero 10-12 (YTX16-BS155)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY 10 Pack (ML12-12F2MP10382127)
- Mighty Max Battery Sealed Lead Acid Batteries