Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Battery Replaces ATV Go Kart 50 70cc 110cc 125cc + 12V Chrger
Mfr # ML5-12CHRGR431747
Zoro # G500824370
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12CHRGR431747
- Zoro # G500824370
- UPC # 635665766505
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 16 Ft. 4 Gauge W/ 500 Amp (ECI08666)
- DURACELL Silver Oxide 303/357/76 1.5 V 0.18 Ah Electronic/Watch Battery , 3PK (D303/357B3P08)
- STRYKER 10 Meter Mirror Mount Antenna (SRA10)
- VERBATIM iStore 'n' Go 64GB USB 3.0 Flash Drive with Lightning Connector (49301)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery for Baoshi 6-DZM-20 6DZM20 Scooter Bike (ML22-12GEL89)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sigmas SP12-7HR - 10 Pack (ML7-12MP10361251275809)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery Replacement for SYM Joyride 200 2002-2003 (YTX9-BSGEL521)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Dynacraft Spiderman Car Model #8802-08 - 3 Pack (ML4-6MP388997429)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery for Kawasaki ZX 636 B, C Ninja ZX6R (YTX9-BSGEL321)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Kawasaki Ninja Sherpa EX KL KLX 250 S KFX (YTX7L-BS89360)
- Mighty Max Battery Sealed Lead Acid Batteries