Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Battery Replacement for Security B-1245 + 12V Charger
Mfr # ML5-12CHRGR431780
Zoro # G200813803
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12CHRGR431780
- Zoro # G200813803
- UPC # 635665766840
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- ILC Replacement for Interstate 31-mhd Battery (31-MHD BATTERY INTERSTATE)
- NITE IZE Replacement for Nite IZE Sb234-03-11 (SB234-03-11 NITE IZE)
- AIPHONE Adaptor, JF Series (JBW-BA)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Para Systems-Minuteman BP24V20, BP48V10 UPS (ML12-6F279)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for MK Battery M4012SLDG (ML50-126858)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for High Temp Razor E300 - 8 Pack (ML9-12MP8149123711057)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Shotgun Powersport 12B-4 (MAX3886170)
- MIGHTY MAX BATTERY 12V 35Ah Battery for Topaz 12V33AH - 2 Pack (ML35-12MP256915525)
- MIGHTY MAX BATTERY 12V 10AH Replaces HE12V127 LCRB1210P NEUTON CE5 POWPS12100 Battery (ML10-1241069)
- MIGHTY MAX BATTERY YTX14AH-BS Battery for Polaris 300cc Hawkeye Sportsman 300 2006 (YTX14AH1124)
- Mighty Max Battery Sealed Lead Acid Batteries