Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Battery Replacement for RBC29, RBC30, RBC42 + 12V Charger
Mfr # ML5-12CHRGR431753
Zoro # G300824532
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12CHRGR431753
- Zoro # G300824532
- UPC # 635665766574
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- PEERLESS Universal Tilt TV Wall Mount, 39" to 75" Screen, 150 lb. Capacity (PT650)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Kawasaki 1000 ZG1000-A Concours 86-06 (YTX20L-BSGEL138)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for BatteryGuy BG-12180NB - 2 Pack (ML18-12MP29697541)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Peak PK12V40 (ML50-126844)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12306)
- Mighty Max Battery Sealed Lead Acid Batteries