Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Battery Replacement for Enercell 23-945 + 12V Charger
Mfr # ML5-12CHRGR432087
Zoro # G700820547
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12CHRGR432087
- Zoro # G700820547
- UPC # 635665769964
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- RAM MOUNTS Replacement for RAM Mounts Ram-111u-b (RAM-111U-B RAM MOUNTS)
- ILC Replacement for Philips 989805626941 Battery (989805626941 BATTERY PHILIPS)
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- MIGHTY MAX BATTERY YTX5L-BS GEL Replacement Battery for GS GTX5L-BS Powersports (YTX5L-BSGEL534)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Parmak 902 (MAX3967768)
- MIGHTY MAX BATTERY YTX14L-BS Replacement Battery for Motobatt AGM MBYZ16H (MAX3948862)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Dimension Unlimited DUI-48M17 (ML75-12198458554)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for Arctic Cat Wildcat (EFI) 93 (YB14L-A2143)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces SUA750 UPS + 12V Charger (ML10-12CHRGR215)
- MIGHTY MAX BATTERY YTX12-BS Battery for Arctic Cat ATV 250 DVX250 Bombardier Vector250 (YTX12-BS203)
- Mighty Max Battery Sealed Lead Acid Batteries