Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5AH Battery for Curt 52044 Push-To-Test Breakaway Kit - 6 Pack
Mfr # ML5-12MP66027921333137
Zoro # G700789141
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP66027921333137
- Zoro # G700789141
- UPC # 730052524871
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Garmin Zumo 590lm Battery (ZUMO 590LM BATTERY GARMIN)
- PIVO Tripod 160cm (TRPD)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- MIGHTY MAX BATTERY YTX14AHL Gel Replacement Battery for Caltric YTX14AHL-BS (MAX3969886)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- MIGHTY MAX BATTERY 12V 75AH Battery Replacement for MK 8G24 (ML75-1219845856854)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Battery Center BC670 - 4 Pack (ML7-6MP44160221)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack (ML18-12GELMP297)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Power Max GT12B-4 (YT12B-4GEL47)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Leoch LPC12-100 (MAX3960880)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Kung Long WP28-12 (ML26-122538)
- Mighty Max Battery Sealed Lead Acid Batteries